This item is Discontinued.

No Product Image Available

WW 25' SJTW Black Cord Reel, 4907CC (Discontinued)

  • Mfr # 4907
  • Zoro # G5188645
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4907
Zoro #
G5188645
UPC #
78693049071
Country of Origin
Unknown

Dimensions

Overall Height
10.5
Overall Width
4

Details

Color
Black/Yellow

Description

Southwire / Woods 16/3 25' SJTW Black Cord Reel with 10 Amp Circuit breaker and power indicator light, 4 handy grounded outlets, 25 ft. 16/3 SJT black extension cord included, Power indicator light, Black case with yellow hub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.