Shop SOUTHWIRE
See all product information
Create Account
XHHW-2 Building Wire, Copper, 1C, Stranded
- Mfr # 11296107
- Zoro # G116267011
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
XHHW-2
Wire Size
6AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
XLPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11296107
- Zoro #
- G116267011
- UPC #
- 032886241000
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- XHHW-2
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- XLPE
- Conductor Design
- Stranded
- Voltage
- 1,000 V
- Standards
- Number of Strands
- 7
- Packaging
- Spool
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Conductor Insulation Color
- Black
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Fire Resistance Rating
- Not Rated
- Ampacity at Maximum Temperature
- 1.1 A
- Application
- Branch Circuit Wiring, Cable Tray, Feeders, Wet or Dry Conduit
- Conductor Insulation Material
- XLPE
- Series
- Simpull(R)
Dimensions
- Wire Size
- 6AWG
- Conductor Size
- 6 AWG
- Minimum Bend Radius
- 75 in
- Overall Length
- 500 ft
- Nominal Outside Diameter
- 0.27 in
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
BuildingWire,XHHW-2,Black,6AWG,500ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.