Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XHHW Building Wire, Copper, 10 AWG, 1C, Yellow, Stranded, 500 ft

  • Mfr # 37115303

  • Zoro # G1425068


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
XHHW
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37115303
Zoro #
G1425068
UPC #
032886929304
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
500 ft
Nominal Outside Dia.
0.17 in
Insulation Thickness (Mils)
30mils
Minimum Bend Radius
11/16 in
Nominal Outside Diameter
0.17 in
Conductor Size
10 AWG
Overall Length
500 ft

Details

Item
Building Wire
Trade Designation
XHHW
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
30
Packaging
Spool
Stranding
7
Application
Branch Circuit Wiring, Feeder Wiring, Raceways for Service, Wet or Dry Conduit
Allowable Ampacity At 75C
30
Construction
ConstructionSouthwire® SIMpull XHHW-2® copper conductors are annealed (soft) copper. Insulation is an abrasion, moisture, and heat resistant thermoset cross-linked polyethylene (XLPE). Conductor sizes 8 AWG and larger are marked sunlight resistant. Colors are available and may be subject to economic order quantity.
Applications
ApplicationSouthwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90° C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Yellow
Number of Strands
7
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon

Description

Building Wire, Trade Designation XHHW, Wire Size 10 AWG, Wire Color Yellow, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.17 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.