Shop SOUTHWIRE

SJTW Extension Cord, 10 AWG, 10/3, Yellow, 100 ft

  • Mfr # 2806

  • Zoro # G707906305


product price:  $306.99
/ea
Sold in multiples of 2 for $613.98
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
indoor and outdoor
Jacket Material
vinyl
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2806
Zoro #
G707906305
UPC #
78693028069
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
indoor and outdoor
Jacket Material
vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125 volt
Max. Amps
15 A
Standards
UL listed

Description

Yellow Jacket, 15A, 10 Gauge, 100' Extension Cord, Power Light Indicator Plug Glows When The Cord Has Power, Extra Heavy, Clear Molded Plugs Are Rugged, Durable Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.