Shop SOUTHWIRE
See all product information
SJTW Extension Cord, 10 AWG, 10/3, Yellow, 100 ft
Mfr # 2806
Zoro # G707906312
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
indoor and outdoor
Jacket Material
vinyl
Jacket Color
Yellow
Power Indicator
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2806
Zoro #
G707906312
UPC #
78693028069
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
indoor and outdoor
Jacket Material
vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125 volt
Max. Amps
15 A
Standards
UL listed
Description
Yellow Jacket, 15A, 10 Gauge, 100' Extension Cord, Power Light Indicator Plug Glows When The Cord Has Power, Extra Heavy, Clear Molded Plugs Are Rugged, Durable Oversized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.