This item is Discontinued.

Southworth Cotton Business Paper, 24 lb, 8.5 x 11, Ivory, PK500 464C

Cotton Business Paper, 24 lb, 8.5 x 11, Ivory, PK500 (Discontinued)

  • Mfr # 464C
  • Zoro # G200001712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464C
Zoro #
G200001712
UPC #
83514836808
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
Ivory
Finish
Antique Laid
Weight
7.005 lbs

Description

Southworth® 25% Cotton Business Paper makes your documents look and feel special. Great for presentations, reports, proposals, invoices, legal documents and more. Get personal with paper! Your choices say a lot about you and your business. The Southworth® collection of business papers is truly among the finest papers available for professional offices of any size. Communicate in style—from the first moment to enduring memory, cotton paper adds a touch of class, making first impressions more impressive with a distinct crispness and an unmistakable feel. Someone picking up your document will know, before they even read a single word, that there's something special to it. Cotton fiber also provides archival durability—it's the reason so many historic documents are still with us even centuries later.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.