This item is Discontinued.

Southworth Granite Specialty Paper, 24 lb, 8.5 x 11, Ivory, 100PK P934CK

Granite Specialty Paper, 24 lb, 8.5 x 11, Ivory, 100PK (Discontinued)

  • Mfr # P934CK
  • Zoro # G203474292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P934CK
Zoro #
G203474292
UPC #
83514880412
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
Ivory
Finish
Smooth
Standards
EPA/CPG Compliant
Weight
1.578 lbs

Description

Fine granite 25% cotton paper will make your communications stand out. Ideal for presentations, proposals, awards and certificates, letterhead or correspondence. Laser, inkjet and copier compatible. Watermarked and date-coded. Acid- and lignin-free for archival quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.