This item is Discontinued.

Southworth Hydraulic Lift Table, Steel, 2200 lb. ROLL-U 2.2-28

Hydraulic Lift Table, Steel, 2200 lb. (Discontinued)

  • Mfr # ROLL-U 2.2-28
  • Zoro # G3495445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROLL-U 2.2-28
Zoro #
G3495445
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
31 1/2 in
Lifting Height Min.
3 1/4 in
Platform Length
57 1/2 in
Overall Width
47 in
Overall Height
31 1/2 in
Platform Width
47 in
Overall Length
57 1/2 in
Maximum Lifting Height
31 1/2 in
Minimum Lifting Height
3 1/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
2,200 lb
Item
Scissor Lift Table
Lift Voltage
115V AC
Number of Posts
0
Material
Steel
Frame Material
Steel
Maximum Load Capacity
2,200 lb
Number of Lifting Posts
0

Description

Scissor Lift Table, Platform Length 57 1/2 in, Platform Width 47 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 31 1/2 in, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 57 1/2 in, Overall Width 47 in, Overall Height 31 1/2 in, Frame Material Steel, Number of Lifting Posts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.