Zoro Homepage

Multipurpose Paper, Smooth, 8.5"x11", 32 lb

  • Mfr # J988C

  • Zoro # G408577989


product price: $41.89
/pk 250, $0.17/ea

Key Features

Color
Ivory
Brightness
56
Paper Weight
32 lb
Finish
Smooth
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J988C
Zoro #
G408577989
UPC #
-
Country of Origin
United States

Dimensions

Paper Size Name
Letter
Sheet Size
8.5 in x 11 in

Details

Item
Multipurpose Paper
Color
Ivory
Brightness
56
Paper Weight
32 lb
Finish
Smooth
Recycled Content
0 %
Total Number of Sheets
250
For Use With
Copiers, Inkjet Printers, Laser Printers

Description

Create professional documents with this Southworth Parchment Specialty Paper. The parchment finish produces a sophisticated appearance, while the 24-pound material delivers a high-quality feel. This 1" parchment specialty paper offer is acid-free and lignin-free, so ink won't life off printed pages, allowing for documents to be archived.


  • • Old-world look and feel of parchment conveys a sense of distinctiveness and ceremony for special documents and occasions.
  • • For certificates, menus, invitations and any other documents that need to convey a special feel.
  • • Compatible with inkjet and laser printers and copiers.
  • • Acid-free to resist yellowing and disintegration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.