This item is Discontinued.

Southworth Parchment Specialty Paper, 65 lb Cover Weight, 8.5 x 11, Ivory, 100PK Z980CK

Parchment Specialty Paper, 65 lb Cover Weight, 8.5 x 11, Ivory, 100PK (Discontinued)

  • Mfr # Z980CK
  • Zoro # G612922070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z980CK
Zoro #
G612922070
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11 in

Details

Total Number of Sheets
100
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
176 gsm

Description

Create professional documents with this Southworth Parchment Specialty Paper. The parchment finish produces a sophisticated appearance, while the 24-pound material delivers a high-quality feel. This 1" parchment specialty paper offer is acid-free and lignin-free, so ink won't life off printed pages, allowing for documents to be archived.


  • Old-world look and feel of parchment conveys a sense of distinctiveness and ceremony for special documents and occasions.
  • For certificates, menus, invitations and any other documents that need to convey a special feel.
  • Compatible with inkjet and laser printers and copiers.
  • Acid-free to resist yellowing and disintegration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.