Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Resume Envelopes, Ivory, 9x12, PK50 R14I10L

Resume Envelopes, Ivory, 9x12, PK50 (Discontinued)

  • Mfr # R14I10L
  • Zoro # G5415868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14I10L
Zoro #
G5415868
UPC #
083514870529
Country of Origin
United States

Dimensions

Size
#10
Exterior Dimensions
4.13 x 9.5
Trade Size
#10

Details

Item
Resume Envelopes,Ivory,9x12,PK50
Opening
Open Side
Color
Ivory
Material
Cotton-Fiber Blend
Closure
Gummed
Envelope Closure
Gummed
Weight
0.68 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Exterior Material(s)
Cotton-Fiber Blend
Seam Type
Diagonal
Flap Type
Commercial
Finish
Wove
Basis Weight
24 lb Bond
Matching Coordinated Products
Southworth® R14ICF Resume Paper

Description

Resume Envelopes,Ivory,9x12,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.