Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L

  • Mfr # LL2.0-32.5-24x48 FS

  • Zoro # G1802556


product price: $5,253.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL2.0-32.5-24x48 FS
Zoro #
G1802556
UPC #
00673041400797
Country of Origin
United States

Dimensions

Lifting Height Max.
41 1/4 in
Lifting Height Min.
8 3/4 in
Platform Length
48 in
Lowered Height
8-3/4 in
Raised Height
41-1/4 in
Platform Width
24 in
Overall Length
48 in
Overall Width
24 in
Overall Height
41 1/4 in
Maximum Lifting Height
41 1/4 in
Minimum Lifting Height
8 3/4 in
Cord Length
10 ft

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Item
Scissor Lift Table
HP
1
Number of Posts
0
Powered By
Electric
Phase
1
Platform Style
Fixed
Voltage
115V AC
Frame Material
Steel
Up Speed Seconds
19 sec
Lift Voltage
115V AC
Includes
Foot Control with Safety Cover, Control Cord, and Power Cord
Power Source
Electric
Platform Material
Steel
Up Speed Time
19 sec
Number of Lifting Posts
0
Platform Gauge
3/16 in
Motor Horsepower
1 hp
Maximum Load Capacity
2,000 lb
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 3/4 in, Maximum Lifting Height 41 1/4 in, Up Speed Time 19 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 24 in, Overall Height 41 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.