Scissor Lift Table, 4000 lb. Cap, 115V, 36"W, 48"L

  • Mfr # LS4-36 36" x 48"

  • Zoro # G9945187


product price: $6,771.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4-36 36" x 48"
Zoro #
G9945187
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
42 3/4 in
Lifting Height Min.
6 3/4 in
Platform Length
48 in
Platform Width
36 in
Lowered Height
6-3/4 in
Raised Height
42-3/4 in
Overall Height
43 1/4 in
Overall Width
38 in
Overall Length
48 in
Maximum Lifting Height
43 1/4 in
Minimum Lifting Height
7 1/4 in
Cord Length
10 ft

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Turntable
Load Capacity
4,000 lb
Item
Scissor Lift Table
Lift Voltage
115V AC
Voltage
115V AC
Platform Style
Fixed
Powered By
Electric
Number of Posts
0
Phase
1
HP
1
Frame Material
Steel
Up Speed Seconds
42 sec
Includes
Footswitch
Power Source
Electric
Platform Material
Steel
Motor Horsepower
1 hp
Up Speed Time
42 sec
Platform Gauge
3/16 in
Number of Lifting Posts
0
Maximum Load Capacity
4,000 lb
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 42 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 38 in, Overall Height 43 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.