Scissor Lift Table, 500 lb. Cap, 115V, 12"W, 24"L

  • Mfr # LS05-30-1224-FS-115V

  • Zoro # G9851545


product price:  $7,878.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Double Scissor
Lift Mobility
Electric Lift
Lift Control
Foot Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS05-30-1224-FS-115V
Zoro #
G9851545
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
36 in
Lifting Height Min.
6 in
Platform Length
24 in
Raised Height
36 in
Lowered Height
6 in
Platform Width
12 in
Overall Height
36 in
Overall Length
31 in
Overall Width
15 in
Minimum Lifting Height
6 in
Maximum Lifting Height
36 in
Cord Length
9 ft

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Double Scissor
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
500 lb
Item
Scissor Lift Table
Frame Material
Steel
Powered By
Electric
HP
1/2
Platform Style
Fixed
Phase
1
Number of Posts
0
Lift Voltage
115V AC
Up Speed Seconds
20 sec
Voltage
115V AC
Includes
Footswitch
Power Source
Electric
Platform Gauge
11 ga
Platform Material
Steel
Motor Horsepower
1/2 hp
Maximum Load Capacity
500 lb
Up Speed Time
20 sec
Number of Lifting Posts
0
Operating Voltage
115V AC

Description

Scissor Lift Table, Platform Length 24 in, Platform Width 12 in, Maximum Load Capacity 500 lb, Minimum Lifting Height 6 in, Maximum Lifting Height 36 in, Up Speed Time 20 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Foot Control, Lift Mechanism Double Scissor, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 31 in, Overall Width 15 in, Overall Height 36 in, Scissor Type Dual, Platform Material Steel, Platform Gauge 11 ga, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.