Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-839521-41
Zoro #
G3467138
UPC #
-
Country of Origin
Finland
Dimensions
Overall Width
40 11/32 in
Overall Depth
40 47/64 in
Overall Height
83 21/32 in
Hole Size
23/64"
Height
83-21/32"
Details
Material
Steel
Color
Blue
Load Rating
1100 lb.
Storage
133 sq. ft.
Finish
Powder Coated
Includes
Structure, (7) Panels On Casters
Item
Pegboard Kit
Hole Shape
Square
Hole Spacing
1-1/2"
Assembled
No
Description
Pegboard Kit, Overall Depth 40 47/64 in, Overall Height 83 21/32 in, Overall Width 40 11/32 in, Blue, Powder Coated, Steel, Structure, (7) Panels On Casters, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.