Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-839530-07
Zoro #
G3467129
UPC #
-
Country of Origin
Finland
Dimensions
Overall Width
40-11/32"
Overall Depth
40-47/64"
Overall Height
83-21/32"
Height
83-21/32"
Hole Size
23/64"
Details
Material
Steel
Color
Blue
Hole Spacing
1-1/2"
Finish
Powder Coated
Storage
57 sq. ft.
Includes
Structure, (3) Panels On Casters
Hole Shape
Square
Item
Pegboard Kit
Load Rating
1100 lb.
Assembled
No
Description
Pegboard Kit, Overall Depth 40 47/64 in, Overall Height 83 21/32 in, Overall Width 40 11/32 in, Blue, Powder Coated, Steel, Structure, (3) Panels On Casters, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.