Zoro Homepage

000 HSS 60Deg Combined Drill Countersink

  • Mfr # 121907

  • Zoro # G807177827


product price: $16.65
/ea

Key Features

End Type- Holemaking
Double
Cutting Edge Style
Plain
Body Dia.
1/8 in
Included Angle
60
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121907
Zoro #
G807177827
UPC #
-
Country of Origin
France

Dimensions

Body Dia.
1/8 in
Drill Point Dia.
0.02 in
Overall Length
31 in

Details

End Type- Holemaking
Double
Cutting Edge Style
Plain
Included Angle
60
Cutting Direction
Right Hand
Features
60º countersink angle, 118º drill point, High Speed Steel
Material
High Speed Steel
Finish
Bright

Description

Material High Speed Steel Included Angle 60 Trade Size 000 Body Diameter Inch 18 Overall Length mm 31 Drill Point Diameter Decimal Inch 002 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.