Zoro Homepage

0.213 in, QCMT, Carbide

  • Mfr # 147241PK

  • Zoro # G610709871


product price: $287.99
/pk 10, $28.80/ea
Free Shipping & Returns

Key Features

Insert Style
QCMT
Inscribed Circle
0.213 in
Insert Size
050204
Insert Material
Carbide
Insert Thickness
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147241PK
Zoro #
G610709871
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
050204
Insert Thickness
0.038 in
Length
0.197 in

Details

Insert Style
QCMT
Inscribed Circle
0.213 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P

Description

Insert Style: QCMT Insert Size: 050204 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.213 Length Decimal Inch: 0.197 Thickness Decimal Inch: 0.038 Corner Radius Decimal Inch: 0.016Excellent free cutting geometries for a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.