Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.252 in, QCMT, Carbide

  • Mfr # 147436PK

  • Zoro # G810710264


product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns

Key Features

Insert Style
QCMT
Inscribed Circle
0.252 in
Insert Size
060204
Insert Material
Carbide
Insert Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147436PK
Zoro #
G810710264
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
060204
Insert Thickness
0.094 in
Length
0.236 in

Details

Insert Style
QCMT
Inscribed Circle
0.252 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P

Description

Insert Style: QCMT Insert Size: 060204 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.252 Length Decimal Inch: 0.236 Thickness Decimal Inch: 0.094 Corner Radius Decimal Inch: 0.016Excellent free cutting geometries for a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.