Zoro Homepage

0.291 in, QCMT, Carbide

  • Mfr # 146364PK

  • Zoro # G110709937


product price: $288.99
/pk 10, $28.90/ea
Free Shipping & Returns

Key Features

Insert Style
QCMT
Inscribed Circle
0.291 in
Insert Size
070304
Insert Material
Carbide
Insert Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146364PK
Zoro #
G110709937
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
070304
Insert Thickness
1/8 in

Details

Insert Style
QCMT
Inscribed Circle
0.291 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P

Description

Insert Style: QCMT Insert Size: 070304 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.291 Thickness Decimal Inch: 0.125Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.