Zoro Homepage

0.315 in, RCGT, Carbide

  • Mfr # 146315PK

  • Zoro # G610710709


product price: $238.99
/pk 10, $23.90/ea
Free Shipping & Returns

Key Features

Insert Style
RCGT
Inscribed Circle
0.315 in
Insert Size
0803MO
Insert Material
Carbide
Insert Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146315PK
Zoro #
G610710709
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
0803MO
Insert Thickness
1/8 in
Length
0.315 in

Details

Insert Style
RCGT
Inscribed Circle
0.315 in
Insert Material
Carbide
Manufacturer's Grade
KT10U

Description

Insert Style: RCGT Insert Size: 0803MO Material: Carbide Inscribed Circle Decimal Inch: 0.315 Length Decimal Inch: 0.315 Thickness Inch: 1/8in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy. Polished, uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.