Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.409 in, QCMT, Carbide

  • Mfr # 147472PK

  • Zoro # G910710461


product price: $372.99
/pk 10, $37.30/ea
Free Shipping & Returns

Key Features

Insert Style
QCMT
Inscribed Circle
0.409 in
Insert Size
10T304
Insert Material
Carbide
Insert Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147472PK
Zoro #
G910710461
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
10T304
Insert Thickness
0.156 in
Length
0.394 in

Details

Insert Style
QCMT
Inscribed Circle
0.409 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P

Description

Insert Style: QCMT Insert Size: 10T304 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.409 Length Decimal Inch: 0.394 Thickness Decimal Inch: 0.156 Corner Radius Decimal Inch: 0.016Excellent free cutting geometries for a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.