Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.472 in, RCGT, Carbide

  • Mfr # 148421PK

  • Zoro # G710710388


product price: $354.99
/pk 10, $35.50/ea
Free Shipping & Returns

Key Features

Insert Style
RCGT
Inscribed Circle
0.472 in
Insert Size
1204MO
Insert Material
Carbide
Insert Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148421PK
Zoro #
G710710388
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1204MO
Insert Thickness
3/16 in
Length
0.472 in

Details

Insert Style
RCGT
Inscribed Circle
0.472 in
Insert Material
Carbide
Manufacturer's Grade
KT10U

Description

Insert Style: RCGT Insert Size: 1204MO Material: Carbide Inscribed Circle Decimal Inch: 0.472 Length Decimal Inch: 0.472 Thickness Inch: 3/16in Manufacturer's Grade: KT10U Exclusive chip breaker for aluminum and aluminum alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.