This item is Discontinued.

Gs Tooling 1-1/8" TG150 Collets 334525N

1-1/8" TG150 Collets (Discontinued)

  • Mfr # 334525N
  • Zoro # G405874371
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
334525N
Zoro #
G405874371
UPC #
-
Country of Origin
Taiwan, Province of China

Description

- Unique 8" taper design affords highest gripping power - True double angle, for extreme concentricity - 16 jaws giving powerful gripping and parallel clamping - A unique self releasing system is built into the collet and clamping nut to eliminate cutting tools sticking in collets - 1/64" collapse per collet - 0.0005" in TIR precision per DIN 6341