This item is Discontinued.

Sowa 1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill 104244

1 Dia x 1 Shank 2Flute Ball Nose Double End HSS End Mill (Discontinued)

  • Mfr # 104244
  • Zoro # G807181244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104244
Zoro #
G807181244
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1 Number of Flutes 2 Length of Cut Inch 158 Material High Speed Steel Overall Length Inch 578 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Double Helical flute on the nose radius Suitable for high efficiency copying process and cutting of die mold corner radius Regular length 2 helical flutes, ball end Double end with straight shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.