
1 Dia x 1 Shank 2Flute Regular Length TiAlN Coated Weldon Flat HSCO Cobalt End Mill
Mfr # 104580
Zoro # G707183324
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt
Center Cutting
Yes
Milling Diameter
1 in
Single End/Double End
Single
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104580
Zoro #
G707183324
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1 in
Length Type
Regular
Length of Cut
1-5/8in
Shank Dia.
1 in
Overall Length
4-1/8 in
Details
End Mill Material
Cobalt
Center Cutting
Yes
Single End/Double End
Single
Cutting Direction
Right
Number of Flutes
2
Helix Angle
30
Finish
TiAlN
Description
Mill Diameter Inch 1 Number of Flutes 2 Material Cobalt Length of Cut Inch 158 Shank Diameter Inch 1 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 418 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 These end mills are furnished as regular with righthand cutting and righthand helical flutes All shanks are flatted for holder set screw Designed for slotting, drilling, pocketing and generalpurpose operation 2 helical flutes Centre cutting Single end with weldon shank Keyway tolerance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.