Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Dia x 1 Shank 4Flute Regular Length Double End HSCO Cobalt End Mill

  • Mfr # 103388

  • Zoro # G707183003


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103388
Zoro #
G707183003
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1 Number of Flutes 4 Material Cobalt Length of Cut Inch 178 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 638 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Double end economy Used for slabbing, shallow pocketing, tracer milling or die sinking and similar operations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.