This item is Discontinued.

Sowa 1 Dia x 1 Shank 5Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill 104095

1 Dia x 1 Shank 5Flute Regular Length Ball Nose Roughing HSCO Cobalt End Mill (Discontinued)

  • Mfr # 104095
  • Zoro # G807183538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104095
Zoro #
G807183538
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 1 Number of Flutes 5 Pitch Coarse Length of Cut Inch 2 Shank Diameter Inch 1 Material Cobalt FinishCoating Bright Overall Length Inch 412 Center Cutting Yes This general purpose rougher is designed for high production metal removal in a wide range of work piece material Multiple helical flutes Single end with weldon shank Ball end Round profile Coarse pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.