1 Dia x 1 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill

  • Mfr # 103259

  • Zoro # G007182980


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Finish
Bright
Shank Dia.
1 in
Number of Flutes
4
Length Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103259
Zoro #
G007182980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length Type
Regular
Length of Cut
2in
Overall Length
4-1/2 in

Details

Finish
Bright
Number of Flutes
4
End Mill Material
Cobalt
Single End/Double End
Single
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30

Description

Mill Diameter Inch 1 Number of Flutes 4 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.