1 Dia x 1 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill

  • Mfr # 104559

  • Zoro # G307182994


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30
Milling Diameter
1 in
Cutting Direction
Right
Length Type
Regular
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104559
Zoro #
G307182994
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1 in
Length Type
Regular
Shank Dia.
1 in
Length of Cut
2in
Overall Length
4-1/2 in

Details

Helix Angle
30
Cutting Direction
Right
Center Cutting
Yes
Number of Flutes
4
End Mill Material
Cobalt
Single End/Double End
Single
Finish
TiAlN

Description

Mill Diameter Inch 1 Number of Flutes 4 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 1 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.