Zoro Homepage

1 in, RNMG, Carbide

  • Mfr # 146092PK

  • Zoro # G410710664


product price: $684.99
/pk 10, $68.50/ea
Free Shipping & Returns

Key Features

Insert Style
RNMG
Inscribed Circle
1 in
Insert Size
84
Insert Material
Carbide
Insert Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146092PK
Zoro #
G410710664
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
84
Insert Thickness
1/4 in
Length
1 in

Details

Insert Style
RNMG
Inscribed Circle
1 in
Insert Material
Carbide
Manufacturer's Grade
PT30C

Description

Insert Style: RNMG Insert Size: 84 Material: Carbide Inscribed Circle Inch: 1in Length Inch: 1in Thickness Inch: 1/4in Manufacturer's Grade: PT30C Suitable for general cutting condition cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.