Zoro Homepage

1 in, SNMM, 3/32 in, Carbide

  • Mfr # 147706PK

  • Zoro # G710709580


product price: $700.99
/pk 10, $70.10/ea
Free Shipping & Returns

Key Features

Insert Style
SNMM
Inscribed Circle
1 in
Insert Size
856
Corner Radius
3/32 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147706PK
Zoro #
G710709580
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
856
Corner Radius
3/32 in
Insert Thickness
5/16 in
Length
1 in

Details

Insert Style
SNMM
Inscribed Circle
1 in
Insert Material
Carbide

Description

Insert Style: SNMM Insert Size: 856 Material: Carbide Inscribed Circle Inch: 1in Length Inch: 1in Thickness Inch: 5/16in Corner Radius Inch: 3/32in Manufacturer's Grade: PT30C Specially designed toughest cutting edge provides superior cutting performance at deep depth of cut and fast feed rate. Unique design of dot on cutting edge makes smooth chip flow and reduce cutting force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.