Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-24 UNC H.S.S. Plug Hand Taps

  • Mfr # 123046

  • Zoro # G305875416


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Tap Finish
Bright
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Overall Length
2-3/8 in
Tap Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123046
Zoro #
G305875416
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8 in
Tap Thread Size
#10-24
Thread Length
0.875 in

Details

Tap Finish
Bright
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Number of Flutes
4
Tap Chamfer
Plug
Thread Limit
H3
Tap Material
High Speed Steel

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.