Zoro Homepage

10-32 UNF H.S.S. Roll Form Taps

  • Mfr # 124670

  • Zoro # G405875668


product price: $19.25
/ea

Key Features

Tap Material
High Speed Steel
Tap Thread Size
#10-32
Tap Finish
Bright
Thread Direction
Right Hand
Thread Limit
H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124670
Zoro #
G405875668
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Thread Length
0.64 in
Overall Length
2-3/8 in

Details

Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Thread Limit
H6

Description

Extended life results from tap geometry that allows optimum cutting performance and close control over tapped hole size. Superior wear resistance, heat treated for toughness. - Used for thread forming in copper, brass, aluminum, die castings, leaded steels, low carbon steels and stainless steels - Bright finish - Premium High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.