
112 Dia x 114 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill
Mfr # 103267
Zoro # G807183514
product price: $211.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt
Cutting Direction
Right
Length of Cut
2in
Single End/Double End
Single
Length Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103267
Zoro #
G807183514
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
2in
Length Type
Regular
Shank Dia.
1-1/4 in
Milling Diameter
1-1/2 in
Overall Length
4-1/2 in
Details
End Mill Material
Cobalt
Cutting Direction
Right
Single End/Double End
Single
Helix Angle
30
Center Cutting
Yes
Finish
Bright
Number of Flutes
6
Description
Mill Diameter Inch 112 Number of Flutes 6 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.