112 Dia x 34 Shank 6Flute Regular Length 34 Shank HSCO Cobalt End Mill

  • Mfr # 103343

  • Zoro # G407183518


product price:  $183.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103343
Zoro #
G407183518
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 112 Number of Flutes 6 Material Cobalt Length of Cut Inch 112 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting No Overall Length Inch 414 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Noncenter cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.