Shop SOWA
See all product information
Create Account
112 DiaX114 Shank 6Flute Regular Length Fine Pitch TiAlN Coated Roughing HSCO Cobalt End Mill
- Mfr # 104222
- Zoro # G607183547
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1-1/2 in
Length of Cut
2in
Overall Length
4-1/2 in
Shank Dia.
1-1/4 in
End Mill Material
Cobalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104222
- Zoro #
- G607183547
- UPC #
- -
- Country of Origin
- Korea, Republic of
- End Mill Material
- Cobalt
- Single End/Double End
- Single
- Cutting Direction
- Right
- Number of Flutes
- 6
- Finish
- TiAlN
- Pitch
- Fine
Dimensions
- Milling Diameter
- 1-1/2 in
- Length of Cut
- 2in
- Overall Length
- 4-1/2 in
- Shank Dia.
- 1-1/4 in
- Length Type
- Regular
Description
Mill Diameter Inch 112 Number of Flutes 6 Pitch Fine Length of Cut Inch 2 Shank Diameter Inch 114 Material Cobalt FinishCoating TiAlN Overall Length Inch 412 Center Cutting No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.