
1132 Dia x 38 Shank MultiFlute Regular Length Weldon Shank HSCO Cobalt End Mill
Mfr # 103229
Zoro # G107183337
product price: $16.89
/eaKey Features
Single End/Double End
Single
Number of Flutes
4
End Mill Material
Cobalt
Milling Diameter
11/32 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103229
Zoro #
G107183337
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
11/32 in
Overall Length
2-1/2 in
Length of Cut
3/4in
Shank Dia.
3/8 in
Length Type
Regular
Details
Single End/Double End
Single
Number of Flutes
4
End Mill Material
Cobalt
Cutting Direction
Right
Center Cutting
Yes
Finish
Bright
Helix Angle
30
Description
Mill Diameter Inch 1132 Number of Flutes 4 Material Cobalt Length of Cut Inch 34 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.