Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32" ER16 Sealed Collets

  • Mfr # 337848

  • Zoro # G705874279


product price: $49.79
/ea

Key Features

Type
ER Sealed Collet
Collet Series
ER16
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Overall Diameter
17 mm
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337848
Zoro #
G705874279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
17 mm
Size
11/32 in
Overall Length
27 in

Details

Type
ER Sealed Collet
Collet Series
ER16
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi

Description

- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.