This item is Discontinued.

Sowa 114 Dia x 114 Shank 2Flute Long Length HSCO Cobalt End Mill 103150

114 Dia x 114 Shank 2Flute Long Length HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103150
  • Zoro # G907183223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103150
Zoro #
G907183223
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 114 Number of Flutes 2 Material Cobalt Length of Cut Inch 3 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 512 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.