114 Dia x 114 Shank 6Flute Medium Length Roughing HSCO Cobalt End Mill

  • Mfr # 103917

  • Zoro # G307182918


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Length Type
Medium
Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Cobalt
Length of Cut
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103917
Zoro #
G307182918
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Type
Medium
Length of Cut
3in
Shank Dia.
1-1/4 in
Milling Diameter
1-1/4 in
Overall Length
5-1/2 in

Details

Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Cobalt
Number of Flutes
6
Pitch
Coarse
Finish
Bright

Description

Mill Diameter Inch 114 Number of Flutes 6 Pitch Coarse Length of Cut Inch 3 Shank Diameter Inch 114 Material Cobalt FinishCoating Bright Overall Length Inch 512 Center Cutting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.