
114 Dia x 114 Shank MultiFlute Extra Long Length HSCO Cobalt End Mill
Mfr # 103378
Zoro # G707183058
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt
Center Cutting
Yes
Helix Angle
30
Milling Diameter
1-1/4 in
Length Type
Extra Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103378
Zoro #
G707183058
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1-1/4 in
Length Type
Extra Long
Shank Dia.
1-1/4 in
Length of Cut
6in
Overall Length
8-1/2 in
Details
End Mill Material
Cobalt
Center Cutting
Yes
Helix Angle
30
Number of Flutes
6
Single End/Double End
Single
Cutting Direction
Right
Finish
Bright
Features
Multiple helical flutes Centre cutting Single end with weldon shank
Description
Mill Diameter Inch 114 Number of Flutes 6 Material Cobalt Length of Cut Inch 6 Shank Diameter Inch 114 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 812 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Multiple helical flutes Centre cutting Single end with weldon shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.