
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338371
Zoro #
G105875050
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
11.5mm
Overall Length
40mm
Overall Diameter (mm)
33mm
Details
Collet Series
ER32
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Description
- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.