This item is Discontinued.

Sowa 116 Dia x 316 Shank 2Flute Long Length Double End Miniature HSCO Cobalt End Mill 103452

116 Dia x 316 Shank 2Flute Long Length Double End Miniature HSCO Cobalt End Mill (Discontinued)

  • Mfr # 103452
  • Zoro # G807183019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103452
Zoro #
G807183019
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 116 Number of Flutes 2 Material Cobalt Length of Cut Inch 732 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 212 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Longer flute length Suitable for finishing of precision components such as watch, camera and electronic apparatus molds Long length 2 helical flutes Double end with straight shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.