
1164 Dia x 316 Shank 2Flute Stub Length Double End Miniature HSCO Cobalt End Mill
Mfr # 103291
Zoro # G007183147
product price:Â $23.69
/eaKey Features
Length of Cut
1/4in
End Mill Material
Cobalt
Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103291
Zoro #
G007183147
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1/4in
Milling Diameter
11/64 in
Shank Dia.
3/16 in
Length Type
Stub
Overall Length
2 in
Details
End Mill Material
Cobalt
Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Double
Number of Flutes
2
Finish
Bright
Description
Mill Diameter Inch 1164 Number of Flutes 2 Material Cobalt Length of Cut Inch 14 Shank Diameter Inch 316 FinishCoating Bright Single or Double End Double Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Tools under Miniature End Mills have 316 shank diameter without flats Designed with positive rake angle geometry and a high helix angle to ensure free cutting action Flute design provides good strength behind the cutting edge Suitable for finishing of precision components such as watch, camera and electronic apparatus molds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.