
118 Dia x 1 Shank 4Flute Regular Length Ball Nose HSCO Cobalt End Mill
Mfr # 104974
Zoro # G607183264
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1-1/8 in
Length of Cut
2in
Overall Length
4-1/2 in
End Mill Material
Cobalt
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104974
Zoro #
G607183264
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1-1/8 in
Length of Cut
2in
Overall Length
4-1/2 in
Shank Dia.
1 in
Details
End Mill Material
Cobalt
Single End/Double End
Single
Cutting Direction
Right
Finish
Bright
Number of Flutes
4
Description
Mill Diameter Inch 118 Number of Flutes 4 Length of Cut Inch 2 Material Cobalt Overall Length Inch 412 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single The 4 flute Ball End Mills are designed for milling of radius bottom slots, fillets and special contours The end teeth are cut to centre allowing these end mills to drill into material at the beginning of a slotting cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.