
118 Dia x 34 Shank 6Flute Regular Length 34 Shank HSCO Cobalt End Mill
Mfr # 103341
Zoro # G407183327
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Cobalt
Helix Angle
30
Length of Cut
2in
Shank Dia.
3/4 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103341
Zoro #
G407183327
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
2in
Shank Dia.
3/4 in
Milling Diameter
1-1/8 in
Overall Length
4-1/4 in
Length Type
Regular
Details
End Mill Material
Cobalt
Helix Angle
30
Single End/Double End
Single
Finish
Bright
Number of Flutes
6
Cutting Direction
Right
Features
Non-center cutting
Description
Mill Diameter Inch 118 Number of Flutes 6 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 34 FinishCoating Bright Single or Double End Single Center Cutting No Overall Length Inch 414 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Noncenter cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.