1/2"-14 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps

  • Mfr # 123410

  • Zoro # G105875265


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
2.5P
Tap Finish
Black Oxide
Material Application
Steels &amp, Other Materials Up To 35HRC
Flute Direction
Right
Tap Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123410
Zoro #
G105875265
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2 in-14
Overall Length
3-1/8 in
Thread Length
1.375 in

Details

Tap Chamfer
2.5P
Tap Finish
Black Oxide
Material Application
Steels &amp, Other Materials Up To 35HRC
Flute Direction
Right
Tap Material
HSSE-V3
Through Coolant
No
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Number of Flutes
4
Standards
NPT
Thread Direction
Right Hand

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.