Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Dia x 12 Shank 2Flute Extended Shank HSCO Cobalt End Mill

  • Mfr # 103168

  • Zoro # G007183130


product price: $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103168
Zoro #
G007183130
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 12 Number of Flutes 2 Material Cobalt Length of Cut Inch 1 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.