
12 Dia x 12 Shank 2Flute Long Length HSCO Cobalt End Mill
Mfr # 103136
Zoro # G307183212
product price:Â $28.39
/eaKey Features
End Mill Material
Cobalt
Helix Angle
30
Overall Length
4 in
Shank Dia.
1/2 in
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103136
Zoro #
G307183212
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Shank Dia.
1/2 in
Length Type
Long
Length of Cut
2in
Milling Diameter
1/2 in
Details
End Mill Material
Cobalt
Helix Angle
30
Center Cutting
Yes
Single End/Double End
Single
Cutting Direction
Right
Finish
Bright
Number of Flutes
2
Description
Mill Diameter Inch 12 Number of Flutes 2 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 4 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.